
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SYBT4
Zoro #
G408080076
UPC #
-
Country of Origin
China
Dimensions
Height
6.3"
Width
17"
Depth
28"
Details
Color
Black
Item
Battery Unit
Battery Chemistry
Lead Acid
Minimum Battery Life
4 Year
Green Premium
Yes
Maximum Battery Life
6 Year
Product Color
Black
Product Take Back Program
Yes
Certifications & Standards
CSA|
Battery Characteristics
Maintenance-free
Hot Swappable
Yes
Maximum Operating Temperature
104°F (40°C)
Environmentally Friendly
Yes
Description
SYBT4 BATTERIES MISCELLANEOUS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.