Shop ILC
See all product information
Create Account
Replacement for Aprilia Scarabeo 200 250 CC Year 2010 LOW Beam replacement light bulb lamp
Mfr # SCARABEO 200 250 CC YEAR 2010 LOW BEAM APRILIA
Zoro # G402966635
product price:Â
$
31.55
/ea
Key Features
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCARABEO 200 250 CC YEAR 2010 LOW BEAM APRILIA
- Zoro #
- G402966635
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Aprilia Scarabeo 200 250 CC Year 2010 LOW Beam replacement light bulb lamp