This item is Discontinued.

Ilc Replacement for Aprilia SR 50 1000 CC Year 2005 LOW Beam replacement light bulb lamp SR 50 1000 CC YEAR 2005 LOW BEAM APRILIA

Replacement for Aprilia SR 50 1000 CC Year 2005 LOW Beam replacement light bulb lamp (Discontinued)

  • Mfr # SR 50 1000 CC YEAR 2005 LOW BEAM APRILIA
  • Zoro # G002967261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR 50 1000 CC YEAR 2005 LOW BEAM APRILIA
Zoro #
G002967261
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Aprilia SR 50 1000 CC Year 2005 LOW Beam replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.