Replacement for Aqua Signal Series 40, 41, 42, 50, 55 replacement light bulb lamp, 10PK

  • Mfr # SERIES 40,41,42,50,55 AQUA SIGNAL

  • Zoro # G510124019


product price:  $94.79
/pk 10, $9.48/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Watts
18.43 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SERIES 40,41,42,50,55 AQUA SIGNAL
Zoro #
G510124019
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Watts
18.43 W
Voltage
12.8 V

Description

Replacement for Aqua Signal Series 40,41,42,50,55 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.