
Replacement for Arri T24 24000w Fresnel replacement light bulb lamp
Mfr # T24 24000W FRESNEL ARRI
Zoro # G303003538
product price: $3,123.99
/ea
Free Shipping & Returns
Key Features
Voltage
225
Watts
20000
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T24
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T24 24000W FRESNEL ARRI
Zoro #
G303003538
UPC #
-
Country of Origin
China
Details
Voltage
225
Watts
20000
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T24
Bulb Color Temp.
3200
Description
Replacement for Arri T24 24000w Fresnel replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.