Shop ILC
See all product information
Create Account
Replacement for Athalon 25a15/fr130/ath replacement light bulb lamp, 4PK
Mfr # 25A15/FR130/ATH ATHALON
Zoro # G010187583
product price:Â
$
37.35
/pk 4, $9.34/ea
Key Features
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25A15/FR130/ATH ATHALON
- Zoro #
- G010187583
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A19
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 130 V
- Watts
- 25 W
Description
Replacement for Athalon 25a15/fr130/ath replacement light bulb lamp 4 Pack