Replacement For Bailey Electric Ba9S T9X25 Neon Glass Clear 110V Light Bulb Lamp, PK10

  • Mfr # -10PAK:WX-QY1H-4

  • Zoro # G605444640


product price:  $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Voltage
125
Watts
37.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
-10PAK:WX-QY1H-4
Zoro #
G605444640
UPC #
-
Country of Origin
China

Details

Voltage
125
Watts
37.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.5

Description

Replacement for Bailey Electric Ba9s T9x25 Neon Glass Clear 110v replacement Light Bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.