Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Bailey Electric Hmb7001205024/05 replacement light bulb lamp, 2PK

  • Mfr # HMB7001205024/05 BAILEY ELECTRIC

  • Zoro # G910164509


product price: $82.59
/pk 2, $41.30/ea
Free Shipping & Returns

Key Features

Bulb Shape
AR70
Voltage
12 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMB7001205024/05 BAILEY ELECTRIC
Zoro #
G910164509
UPC #
-
Country of Origin
China

Details

Bulb Shape
AR70
Voltage
12 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
50 W

Description

Replacement for Bailey Electric Hmb7001205024/05 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.