
Replacement for Baker Sg400 4 Hood 1985-1993 Flourescent Bulb replacement light bulb lamp, 24PK
Mfr # SG400 4Æ HOOD 1985-1993 FLOURESCENT BULB BAKER
Zoro # G810146568
product price: $860.99
/pk 24, $35.87/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Watts
39 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Color Temp.
4100 K
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG400 4Æ HOOD 1985-1993 FLOURESCENT BULB BAKER
Zoro #
G810146568
UPC #
-
Country of Origin
China
Details
Bulb Shape
T12
Watts
39 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Color Temp.
4100 K
Voltage
120 V
Description
Replacement for Baker Sg400 4 Hood 1985-1993 Flourescent Bulb replacement light bulb lamp 24 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.