Replacement for Batteries AND Light Bulbs 10br30/led/3000k/800l/120v/d replacement light bulb lamp

  • Mfr # 10BR30/LED/3000K/800L/120V/D BATTERIES AND LIGHT

  • Zoro # G202822889


product price:  $38.25
/ea

Key Features

Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R30
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10BR30/LED/3000K/800L/120V/D BATTERIES AND LIGHT
Zoro #
G202822889
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R30
Color Temperature
3000
Wattage Equivalency
12

Description

Replacement for Batteries AND Light Bulbs 10br30/led/3000k/800l/120v/d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.