Replacement for Batteries AND Light Bulbs 7mr16/led/40/5k/120v/gu10 replacement light bulb lamp

  • Mfr # 7MR16/LED/40/5K/120V/GU10 BATTERIES AND LIGHT BUL

  • Zoro # G102823672


product price:  $40.29
/ea

Key Features

Voltage
120
Watts
7
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Color Temperature
4100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7MR16/LED/40/5K/120V/GU10 BATTERIES AND LIGHT BUL
Zoro #
G102823672
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
7
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Color Temperature
4100
Wattage Equivalency
7

Description

Replacement for Batteries AND Light Bulbs 7mr16/led/40/5k/120v/gu10 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.