Shop ILC
See all product information
Create Account
Replacement for Bausch & Lomb 71-71-84 replacement light bulb lamp, 2PK
Mfr # 71-71-84 BAUSCH & LOMB
Zoro # G110159329
product price:Â
$
29.95
/pk 2, $14.98/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Watts
15 W
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-71-84 BAUSCH & LOMB
- Zoro #
- G110159329
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
- Watts
- 15 W
- Bulb Shape
- S11
Description
Replacement for Bausch & Lomb 71-71-84 replacement light bulb lamp 2 Pack