Shop ILC

Replacement for Beckman / Coulter Au480 Photometer Lamp replacement light bulb lamp

  • Mfr # AU480 PHOTOMETER LAMP BECKMAN / COULTER

  • Zoro # G402973909


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
20
Bulb Color Temp.
2970
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU480 PHOTOMETER LAMP BECKMAN / COULTER
Zoro #
G402973909
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
20
Bulb Color Temp.
2970

Description

Replacement for Beckman / Coulter Au480 Photometer Lamp replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.