Replacement for Bell & Howell Filmosound 130 Sound Bulb replacement light bulb lamp, 10PK

  • Mfr # FILMOSOUND 130 SOUND BULB BELL & HOWELL

  • Zoro # G810379393


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
2800 K
Wattage
3 W
Voltage
4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FILMOSOUND 130 SOUND BULB BELL & HOWELL
Zoro #
G810379393
UPC #
-
Country of Origin
China

Details

Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
2800 K
Wattage
3 W
Voltage
4 V

Description

Replacement for Bell & Howell Filmosound 130 Sound Bulb replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.