Shop ROCSTOR
See all product information
Create Account
PRIVACYVIEW PRIVACY FILTER FOR 34 WIDESCREEN MONITOR 21:9 MONITOR- UNFRAMED -
- Mfr # PV0031-B1
- Zoro # G414878926
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Width
31.39 in
Color
Black
Widescreen
Yes
Device Supported
Monitor
Anti-glare
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV0031-B1
- Zoro #
- G414878926
- UPC #
- 810606034633
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Widescreen
- Yes
- Device Supported
- Monitor
- Anti-glare
- Yes
- Orientation
- Landscape
- Display Type Supported
- LED-LCD
- Aspect Ratio
- 21:9
- Durability
- Dust Resistant, Scratch Resistant, Fingerprint Resistant, Damage Resistant
- Item
- Privacy Screen Filter
- Compatible Devices
- Monitor
- Blue Light Reduction
- Yes
- Features
- Microlouver Privacy Technology, Limited Viewing Angle, Privacy, Reversible Glossy-to-Anti-glare, Crystal Clear Image
- Product Type
- Privacy Screen Filter
Dimensions
- Width
- 31.39 in
- Height
- 13.17 in
- Display Size Supported
- 34 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.