Shop ILC
See all product information
Create Account
Replacement for Bell & Howell Filmosound 195 replacement light bulb lamp, 4PK
Mfr # FILMOSOUND 195 BELL & HOWELL
Zoro # G610381121
product price:Â
$
47.79
/pk of 4, $11.95/ea
Key Features
Wattage
1,000 W
Color Temperature
3300 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FILMOSOUND 195 BELL & HOWELL
- Zoro #
- G610381121
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 1,000 W
- Color Temperature
- 3300 K
- Voltage
- 120 V
Description
Replacement for Bell & Howell Filmosound 195 replacement light bulb lamp 4 Pack