Shop VIEWSONIC

VX1655 16" Class Full HD LED Monitor - 16:9 - Black

  • Mfr # VX1655
  • Zoro # G716423893

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
14 in
Speakers
Yes
Vertical Viewing Angle
170°
Viewable Screen Size
15.6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX1655
Zoro #
G716423893
UPC #
766907000000
Country of Origin
China
Max. Resolution
1,920 x 1,080
Speakers
Yes
Vertical Viewing Angle
170°
HDMI Inputs
1
USB Type-C
Yes
Product Type
LED Monitor
Package Contents
15.6" 1080p Portable Monitor with 60W USB C and mini HDMI Mini HDM Ito HDMI Cable USB typeC to typeC Cable Cover Quick Start Guide
Energy Star
Yes
Standard Refresh Rate
60 Hz
Features
Plug & Play, On-screen Display (OSD), Eco Mode, Landscape/Portrait Viewable
Color
Black
Screen Mode
Full HD
Environmentally Friendly
Yes
Panel Technology
In-plane Switching (IPS) Technology
Native Resolution
1920 x 1080
Response Time
4 ms
Brightness
250 Nit
Color Supported
262k
Standby Power Consumption
500 mW
Number of Speakers
2
Horizontal Frequency
23 kHz to 83 kHz - USB Type C, 15 kHz to 82 kHz - Mini HDMI 1.4
Screen Surface
Anti-glare
Mount Type
Tripod
USB
Yes
Stand Adjustments
Tilt
Aspect Ratio
16:9
Total Number of Mini HDMI Ports
1
Dynamic Contrast Ratio
80,000,000:1
Number of Screens
1
Backlight Technology
LED
Native Contrast Ratio
800:1
Total Number of USB Type-C Ports
2
Operating Power Consumption
10 W
Response Time Details
4 ms GTG
Vertical Frequency
48 Hz to 60 Hz - USB Type C, 48 Hz to 60 Hz - Mini HDMI 1.4
Number of USB Ports
2
Horizontal Viewing Angle
170°

Dimensions

Width
14 in
Viewable Screen Size
15.6"
Screen Size Class
16"
Depth
0.8"
Height
8.8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.