Shop ILC
See all product information
Create Account
Replacement for Bogen Salon Special replacement light bulb lamp, 2PK
Mfr # SALON SPECIAL BOGEN
Zoro # G710379431
product price:Â
$
33.95
/pk of 2, $16.98/ea
Key Features
Wattage
75 W
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SALON SPECIAL BOGEN
- Zoro #
- G710379431
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 75 W
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Color Temperature
- 3000 K
- Voltage
- 120 V
Description
Replacement for Bogen Salon Special replacement light bulb lamp 2 Pack