CPR Face Shield Disposable Keyring with gloves
- Mfr # ASK002US
- Zoro # G710866504
product price:
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Weight
0.07 lbs
Length
3.34"
Width
0.98 in
Material
Plastic
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASK002US
- Zoro #
- G710866504
- UPC #
- 9341394011380
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3.34"
- Width
- 0.98 in
- Depth
- 2.75"
Details
- Weight
- 0.07 lbs
- Material
- Plastic
- Color
- Blue
- Shape
- Rectangular
- Includes
- AEROSHIELD™ CPR Face Shield Disposable Keyring with gloves
- Features
- CPR Accessories
Description
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.