Shop ILC
See all product information
Create Account
Replacement for Buhl 80/12-tc-1000 600w replacement light bulb lamp
Mfr # 80/12-TC-1000 600W BUHL
Zoro # G103203787
product price:Â
$
41.39
/ea
Key Features
Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
G7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80/12-TC-1000 600W BUHL
- Zoro #
- G103203787
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 600
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- G7
- Bulb Color Temp.
- 3200
Description
Replacement for Buhl 80/12-tc-1000 600w replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.