Zoro Homepage

Replacement for Bulbrite 5c7c replacement light bulb lamp, 25PK

  • Mfr # 5C7C BULBRITE

  • Zoro # G510151657


product price: $80.99
/pk 25, $3.24/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Shape
C7
Watts
5 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C7C BULBRITE
Zoro #
G510151657
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Shape
C7
Watts
5 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Bulbrite 5c7c replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.