
Replacement for Bulbrite 694075 -outlawed, Replaced BY replacement light bulb lamp
Mfr # 694075 -OUTLAWED, REPLACED BY BULBRITE
Zoro # G002928149
product price:Â $29.99
/eaKey Features
Voltage
120
Watts
65
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Bulb Color Temp.
2900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694075 -OUTLAWED, REPLACED BY BULBRITE
Zoro #
G002928149
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
65
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Bulb Color Temp.
2900
Description
Replacement for Bulbrite 694075 -outlawed, Replaced BY replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.