Shop ILC
See all product information
Create Account
Replacement for Bulbrite 750605 replacement light bulb lamp, 25PK
Mfr # 750605 BULBRITE
Zoro # G310151987
product price:Â
$
176.99
/pk 25, $7.08/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
60 V
Watts
6 W
Bulb Shape
S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750605 BULBRITE
- Zoro #
- G310151987
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 60 V
- Watts
- 6 W
- Bulb Shape
- S6
Description
Replacement for Bulbrite 750605 replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.