Zoro Homepage

Replacement for Bulbrite 756155 replacement light bulb lamp, 10PK

  • Mfr # 756155 BULBRITE

  • Zoro # G810116127


product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns

Key Features

Voltage
7 V
Bulb Shape
G6
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
4.41 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756155 BULBRITE
Zoro #
G810116127
UPC #
-
Country of Origin
China

Details

Voltage
7 V
Bulb Shape
G6
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
4.41 W

Description

Replacement for Bulbrite 756155 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.