Replacement for Bulbrite Cf5sm/ww/e12 Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # CF5SM/WW/E12 COIL-TWIST-SPIRAL BULBRITE

  • Zoro # G910169108


product price:  $36.19
/pk 2, $18.10/ea

Key Features

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Color Temp.
2700 K
Watts
5 W
Bulb Shape
COIL
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF5SM/WW/E12 COIL-TWIST-SPIRAL BULBRITE
Zoro #
G910169108
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Color Temp.
2700 K
Watts
5 W
Bulb Shape
COIL
Voltage
120 V

Description

Replacement for Bulbrite Cf5sm/ww/e12 Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.