Shop SYLVANIA
See all product information
Create Account
LED Bulb, 5CCT Selectable, A19 Lamp, 100 W Equivalent, E26 Medium Lamp Base, Frosted
- Mfr # 42483
- Zoro # G122914220
product price:Â
$
12.59
/ea
Key Features
Voltage
120V
Lamp Shape
A19
Lamp Finish
Frosted
Watts
14 W
Lamp Base
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42483
- Zoro #
- G122914220
- UPC #
- 046135424830
- Country of Origin
- China
Dimensions
- Diameter
- 2-3/8 in
Details
- Voltage
- 120V
- Lamp Shape
- A19
- Lamp Finish
- Frosted
- Watts
- 14 W
- Lamp Base
- E26 Medium
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Type
- 5CCT Selectable
- Average Life
- 11000 hr
- Lumens
- 1,500 Lumens
- Wattage Equivalency
- 100 W
Description
Sylvania LED Bulb, 5CCT Selectable, Wattage Rating: 14 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: A19, Lamp Finish: Frosted, Lumens: 1500 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Average Life: 11,000 hr, Dimensions: 2-3/8 in Dia, Incandescent Equivalent: 100 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.