Zoro Homepage

Replacement for Bulbrite Fmw/gu10/fr 120v replacement light bulb lamp

  • Mfr # FMW/GU10/FR 120V BULBRITE

  • Zoro # G603213385


product price: $44.19
/ea

Key Features

Voltage
120
Watts
35
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMW/GU10/FR 120V BULBRITE
Zoro #
G603213385
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
35
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16

Description

Replacement for Bulbrite Fmw/gu10/fr 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.