Zoro Homepage

Replacement for Bulbrite Fp39/841/ho replacement light bulb lamp, 50PK

  • Mfr # FP39/841/HO BULBRITE

  • Zoro # G510187762


product price: $2,512.99
/pk 50, $50.26/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
4100 K
Bulb Shape
T5
Wattage Equivalency
39 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP39/841/HO BULBRITE
Zoro #
G510187762
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
4100 K
Bulb Shape
T5
Wattage Equivalency
39 W

Description

Replacement for Bulbrite Fp39/841/ho replacement light bulb lamp 50 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.