Zoro Homepage

Replacement for Bulbrite Q75mr16n replacement light bulb lamp

  • Mfr # Q75MR16N BULBRITE

  • Zoro # G103205170


product price: $44.69
/ea

Key Features

Voltage
120
Watts
75
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
MR16
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q75MR16N BULBRITE
Zoro #
G103205170
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
75
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
MR16
Bulb Color Temp.
3000

Description

Replacement for Bulbrite Q75mr16n replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.