Replacement for Bulbworks Bw.1835 LED Replacement replacement light bulb lamp
- Mfr # BW.1835 LED REPLACEMENT BULBWORKS
- Zoro # G702867625
product price:Â
$
39.65
/ea
Key Features
Voltage
60V
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW.1835 LED REPLACEMENT BULBWORKS
- Zoro #
- G702867625
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 60V
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Description
Replacement for Bulbworks Bw.1835 LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.