Shop ILC
See all product information
Create Account
Replacement for Burton L2020 replacement light bulb lamp, 2PK
Mfr # L2020 BURTON
Zoro # G810162094
product price:Â
$
39.75
/pk 2, $19.88/ea
Key Features
Bulb Shape
S11
Watts
15 W
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2020 BURTON
- Zoro #
- G810162094
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S11
- Watts
- 15 W
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Burton L2020 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.