Shop ILC
See all product information
Create Account
Replacement for Burton Wave Magnifier Lamp replacement light bulb lamp, 2PK
Mfr # WAVE MAGNIFIER LAMP BURTON
Zoro # G510161816
product price:Â
$
38.95
/pk 2, $19.48/ea
Key Features
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAVE MAGNIFIER LAMP BURTON
- Zoro #
- G510161816
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 45 V
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Bulb Shape
- T4
- Watts
- 7 W
- Bulb Color Temp.
- 5000 K
Description
Replacement for Burton Wave Magnifier Lamp replacement light bulb lamp 2 Pack