Zoro Homepage

Replacement for Cabin 900a replacement light bulb lamp, 2PK

  • Mfr # 900A CABIN

  • Zoro # G810161783


product price: $31.29
/pk 2, $15.65/ea
Sold in multiples of 2 for $62.58

Key Features

Bulb Shape
T4
Bulb Color Temp.
3075 K
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
120 V
Watts
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900A CABIN
Zoro #
G810161783
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Color Temp.
3075 K
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
120 V
Watts
150 W

Description

Replacement for Cabin 900a replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.