Shop ILC
See all product information
Create Account
Replacement for Carl Zeiss 3800-18-1830 25watt replacement light bulb lamp, 4PK
Mfr # 3800-18-1830 25WATT CARL ZEISS
Zoro # G810188186
product price:Â
$
75.99
/pk of 4, $19.00/ea
Key Features
Bulb Shape
T8
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Watts
25 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3800-18-1830 25WATT CARL ZEISS
- Zoro #
- G810188186
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Bulb Base Type
- E14 EUROPEAN SCREW 14MM DIAMETER
- Watts
- 25 W
- Voltage
- 120 V
Description
Replacement for Carl Zeiss 3800-18-1830 25watt replacement light bulb lamp 4 Pack