Shop ILC
See all product information
Create Account
Replacement for Carl Zeiss 9108491035 replacement light bulb lamp
Mfr # 9108491035 CARL ZEISS
Zoro # G003210915
product price:Â
$
51.29
/ea
Key Features
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9108491035 CARL ZEISS
- Zoro #
- G003210915
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 150
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3050
Description
Replacement for Carl Zeiss 9108491035 replacement light bulb lamp