Shop ILC
See all product information
Create Account
Replacement for Carley Cl70121 replacement light bulb lamp
Mfr # CL70121 CARLEY
Zoro # G002955046
product price:Â
$
38.45
/ea
Key Features
Voltage
22.8
Watts
50
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL70121 CARLEY
- Zoro #
- G002955046
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 22.8
- Watts
- 50
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3100
Description
Replacement for Carley Cl70121 replacement light bulb lamp