Shop ILC
See all product information
Create Account
Replacement for Cecil Instruments CE 7460 Halogen Lamp replacement light bulb lamp, 2PK
Mfr # CE 7460 HALOGEN LAMP CECIL INSTRUMENTS
Zoro # G110173837
product price:Â
$
52.35
/pk 2, $26.18/ea
Key Features
Bulb Shape
T4
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
12 V
Watts
35 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE 7460 HALOGEN LAMP CECIL INSTRUMENTS
- Zoro #
- G110173837
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Voltage
- 12 V
- Watts
- 35 W
Description
Replacement for Cecil Instruments CE 7460 Halogen Lamp replacement light bulb lamp 2 Pack