Shop ILC
See all product information
Create Account
Replacement for CEW 75q/cl/dc120v replacement light bulb lamp, 2PK
Mfr # 75Q/CL/DC120V CEW
Zoro # G210151407
product price:Â
$
39.95
/pk 2, $19.98/ea
Key Features
Bulb Color Temp.
3000 K
Voltage
120 V
Bulb Shape
T4
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75Q/CL/DC120V CEW
- Zoro #
- G210151407
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Voltage
- 120 V
- Bulb Shape
- T4
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 75 W
Description
Replacement for CEW 75q/cl/dc120v replacement light bulb lamp 2 Pack