Shop ILC
See all product information
Create Account
Replacement for CEW Jdr100w/2n replacement light bulb lamp
- Mfr # JDR100W/2N CEW
- Zoro # G303204379
product price:Â
$
45.59
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
MR16
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDR100W/2N CEW
- Zoro #
- G303204379
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3000
Description
Replacement for CEW Jdr100w/2n replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.