Shop ILC
See all product information
Create Account
Replacement for Chicago Miniature / CML Cm382 replacement light bulb lamp, 10PK
Mfr # CM382 CHICAGO MINIATURE / CML
Zoro # G510123630
product price:Â $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Voltage
14 V
Watts
1.12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM382 CHICAGO MINIATURE / CML
- Zoro #
- G510123630
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SX6S 6MM MIDGET FLANGED
- Bulb Shape
- T1.75
- Voltage
- 14 V
- Watts
- 1.12 W
Description
Replacement for Chicago Miniature / CML Cm382 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.