Shop MAXXIMA
See all product information
Create Account
Strip Light
- Mfr # MLS-C18
- Zoro # G923744484
product price:Â
$
26.25
/ea
Sold in multiples of 10 for
$262.50
Key Features
Overall Width
1/2 in
Current
0.7 A
Overall Length
18 in
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLS-C18
- Zoro #
- G923744484
- UPC #
- 755183188464
- Country of Origin
- China
- Item
- Flexible Strip Light
- Current
- 0.7 A
- Mount Style
- Surface
- Includes Electrical Connection
- Electrical Connection Not Included
- Mount Type
- Adhesive
- Use Location
- Exterior, Interior
- Shape
- Flat
- Material
- Polyurethane
- Light Type
- Flexible Strip Light
- Installation Type
- Removable
- Manufacturer Warranty
- 5 yr (Interior) or 2 yr (Exterior)
- Flexibility
- Flexible
- Maximum Brightness
- 280 lm
- Number of Bulbs
- 216
- Electrical Connection
- Blunt Cut Leads
- Shell Material
- Polyurethane
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 18 in
- Overall Height
- 3/16 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, Maximum Brightness 280 lm, Electrical Connection Blunt Cut Leads, Overall Length 18 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 0.7 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr (Interior) or 2 yr (Exterior)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.