Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ilc Replacement for Chiyoda 15W 120v replacement light bulb lamp 15W 120V CHIYODA

Replacement for Chiyoda 15W 120v replacement light bulb lamp (Discontinued)

  • Mfr # 15W 120V CHIYODA
  • Zoro # G602975192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W 120V CHIYODA
Zoro #
G602975192
UPC #
-
Country of Origin
China

Details

Bulb Shape
T7
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
15
Voltage
120

Description

Replacement for Chiyoda 15W 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.