Replacement for Chiyoda Fl20s Daylight 580mm NOT Including Pins replacement light bulb lamp

  • Mfr # FL20S DAYLIGHT 580MM NOT INCLUDING PINS CHIYODA

  • Zoro # G303433632


product price: $68.79
/ea

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T10
Color Temperature
6500
Wattage Equivalency
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL20S DAYLIGHT 580MM NOT INCLUDING PINS CHIYODA
Zoro #
G303433632
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T10
Color Temperature
6500
Wattage Equivalency
20

Description

Replacement for Chiyoda Fl20s Daylight 580mm NOT Including Pins replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.