Zoro Homepage

Replacement for Codman & Shurtleff 22-7704 replacement light bulb lamp, 2PK

  • Mfr # 22-7704 CODMAN & SHURTLEFF

  • Zoro # G210153814


product price: $44.15
/pk 2, $22.08/ea

Key Features

Bulb Base Type
WEDGE T2.25 7.2MM
Voltage
12 V
Bulb Shape
T2.25
Watts
12 W
Bulb Color Temp.
3100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-7704 CODMAN & SHURTLEFF
Zoro #
G210153814
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T2.25 7.2MM
Voltage
12 V
Bulb Shape
T2.25
Watts
12 W
Bulb Color Temp.
3100 K

Description

Replacement for Codman & Shurtleff 22-7704 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.