Shop ILC
See all product information
Create Account
Replacement for Coopervision B-osr replacement light bulb lamp
- Mfr # B-OSR COOPERVISION
- Zoro # G503204889
product price:Â
$
30.39
/ea
Key Features
Voltage
15
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-OSR COOPERVISION
- Zoro #
- G503204889
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3400
Description
Replacement for Coopervision B-osr replacement light bulb lamp