Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 00246h replacement light bulb lamp

  • Mfr # 00246H DAMAR

  • Zoro # G503005561


product price: $26.79
/ea

Key Features

Voltage
120
Watts
60
Bulb Base Type
B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00246H DAMAR
Zoro #
G503005561
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
60
Bulb Base Type
B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
Bulb Shape
A19

Description

Replacement for Damar 00246h replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.