Zoro Homepage

Replacement for Damar 05275a replacement light bulb lamp, 25PK

  • Mfr # 05275A DAMAR

  • Zoro # G510153460


product price: $1,150.99
/pk 25, $46.04/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
70 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
4000 K
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05275A DAMAR
Zoro #
G510153460
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
70 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
4000 K
Bulb Shape
T8

Description

Replacement for Damar 05275a replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.