Shop ILC
See all product information
Create Account
Replacement for Damar 1013b replacement light bulb lamp
Mfr # 1013B DAMAR
Zoro # G403206297
product price:Â
$
40.85
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1013B DAMAR
- Zoro #
- G403206297
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 2950
Description
Replacement for Damar 1013b replacement light bulb lamp