Replacement for Damar 1250x T3.25 Xenon replacement light bulb lamp, 10PK

  • Mfr # 1250X T3.25 XENON DAMAR

  • Zoro # G210122940


product price:  $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Voltage
13.5 V
Color Temperature
2800 K
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1250X T3.25 XENON DAMAR
Zoro #
G210122940
UPC #
-
Country of Origin
China

Details

Voltage
13.5 V
Color Temperature
2800 K
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
5 W

Description

Replacement for Damar 1250x T3.25 Xenon replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.