Zoro Homepage

Replacement for Damar 1360a replacement light bulb lamp, 25PK

  • Mfr # 1360A DAMAR

  • Zoro # G410154352


product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns

Key Features

Bulb Shape
B10
Watts
15 W
Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360A DAMAR
Zoro #
G410154352
UPC #
-
Country of Origin
China

Details

Bulb Shape
B10
Watts
15 W
Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Damar 1360a replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.